1 - 4-1/2 in. Pipe Cutter
1 - 4-1/2 in. Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-piece hole cutting tool designed to cut holes up to 3½"/ 90 mm in diameter for Mechanical-T and strapless outlets
- Base unit clamps quickly onto the pipe in vertical, horizontal or overhead positions
- Available extended chain for 10 – 24"/ 250 – 600 mm pipe
- Power Requirements: Grounded 120 volt, single phase, 60 hertz, 10 amp electrical supply (220 volt, single phase, 60 hertz, 5 amp available on request)
- Weight: 36 lbs. / 16 kg
Specifications
- AMP:
- 10
- Adjustable:
- No
- Cutting Capacity:
- 1 in - 4-1/2 in
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 60 W