1-1/2 in. Stainless Steel Coupling
1-1/2 in. Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1½ – 12" / DN40 – DN300
- Pressures up to 600 psi / 4137 kPa / 41 bar
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM
- Weight:
- 1.48 lb