Clapper Sealant Kit
Clapper Sealant Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- Brand Model Compatibility:
- Series 751, 756 and 758
- Diameter:
- 2 in
- FM Approved:
- No
- Product Type:
- Clapper Sealant Kit
- UL Listed:
- No