1-1/2 - 8 in. Vent Kit
Series 752V 1-1/2 - 8 in. Vent Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use with Victaulic® Series 751 alarm check valves
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Reduces the possibility of false alarms due to water supply pressure surges
- Weight: 140 lbs. / 634 kg
Documents
Specifications
- Collection:
- Series 752V
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Product Type:
- Vent Kit
- UL Listed:
- No