Victaulic

1-1/2 in. Grooved Painted 90 Degree Elbow

Part #VF014010P00  |  Manufacturer Part #F014010P00

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ANSI Specifications: ANSI B16, ANSI B16.5

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Enamel

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: VF014010P00

UL Listed: Yes

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Victaulic 1-1/2 in. Grooved Painted 90 Degree Elbow