1 Galvanized Grooved X Female Iron Pipe Thread Adapter 80
1 Galvanized Grooved X Female Iron Pipe Thread Adapter 80
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- FIPS
- End Connections:
- Grooved x FIPS
- Material:
- Carbon Steel
- Product Type:
- Flange Adapter
- Type:
- VDOMF010080G00-NR
- Weight:
- 0.80 lb