1 in. Ball Valve
1 in. Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Victaulic Circuit Balancing Valve Insulation Kit"
Specifications
- Brand Model Compatibility:
- TA Series 786 and 787 Balancing Valves
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Conversion Kit
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 0.50 lb