10 in. Halogenated Butyl Gasket
10 in. Halogenated Butyl Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel
- Plain
- Eaton B-Line series steel washer plate
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- AWWA:
- AWWA C-606
- Application:
- Chemical Services, Dilute Acids, Ductile Pipe, Oil-Free Air, Water Service
- Brand Model Compatibility:
- Vic-Flange® Style 341
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 10 in
- Fitting Type:
- Gasket
- Material:
- Halogenated Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.57 lb