1/2 in. Coil Hose Kit
1/2 in. Coil Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Series 78K Bypass Valve 78Y Y-Strainer/Ball Valve 78U Union Port Fitting
- NSF Certified:
- No
- Product Type:
- Coil Kit
- UL Listed:
- No
- Valve Size:
- 1/2 in