12 in. Grooved Ductile Iron 90 Degree Elbow Long Radius Centre Painted

You last purchased this on
 
Victaulic

12 in. Grooved Ductile Iron 90 Degree Elbow Long Radius Centre Painted

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

12 in. Grooved Ductile Iron 90 Degree Elbow Long Radius Centre Painted

  • Fast #
  • Part #VF120100PF0
  • Item #1868005
  • Manufacturer Part #F120100PF0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Enamel
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Length:
18 in
Material:
Ductile Iron
Pressure - Maximum:
800 psi
Product Type:
Elbow
Weight:
138 lb