1/2 x 3/4 in. Grooved x NPT Black Oxide Carbon Steel Reducer Sprinkler

This product has been replaced by

No Image Available
Victaulic 1 x 1/2 x 4 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FY04148U00
You last purchased this on
 
Victaulic

1/2 x 3/4 in. Grooved x NPT Black Oxide Carbon Steel Reducer Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Victaulic 1 x 1/2 x 4 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FY04148U00
Victaulic

1/2 x 3/4 in. Grooved x NPT Black Oxide Carbon Steel Reducer Sprinkler

  • Fast #
  • Part #VFY04148B
  • Item #7371922
  • Manufacturer Part #FY04148BBX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Black Oxide, Black
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
4 in
Fitting Sizes:
1/2 in x 4 in
Length:
4 in
Material:
Carbon Steel