2-1/2 in. Plain End Hot Dipped Galvanized Ductile Iron Coupling
2-1/2 in. Plain End Hot Dipped Galvanized Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10, ANSI B36.19
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436
- Application:
- Residential
- Coating:
- Hot Dipped Galvanized
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Height:
- 3-19/50 in
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- UL Listed:
- No
- Weight:
- 5.7 lb
- Width:
- 7-13/100 in