2-1/2 x 2-1/2 x 1-1/4 in. Grooved x Male x Threaded Ductile Iron Reducing Tee
This product has been replaced by
Manufacturer Part #FC16029P0C
FireLock™ Style 29 2-1/2 x 2-1/2 x 1-1/4 in. Grooved x Male x Threaded Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 29
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- MNPT
- End Connections:
- Grooved x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing, Branch Tee
- Length:
- 7-1/2 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes