DESCRIPTION

  • Designed for use with Victaulic® FireLock deluge and preauction devices that use electric actuation
  • Uses a ½" / 15 mm NPT connection, wired for 24 VDC
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Victaulic 2-3/4 in. Dry Actuator

VS014753001-NR

Manufacturer Part #: S014753001

Length:

2-3/4 in

SPECIFICATIONS

AMP
0.364
Height
3-3/4 in
Type
VS014753001-NR
UL Listed
Yes

Print

DOCUMENTS