Print

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Victaulic 3 in. Grooved Painted 90 Degree Elbow

VF030010P00

Manufacturer Part #: F030010P00

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1 in

    VF010010P00 

    Manufacturer Part #: F010010P00

  • 1-1/4 in

    VF012010P00 

    Manufacturer Part #: F012010P00

  • 1-1/2 in

    VF014010P00 

    Manufacturer Part #: F014010P00

  • 2 in

    VF020010P00 

    Manufacturer Part #: F020010P00

  • 2-1/2 in

    VF024010P00 

    Manufacturer Part #: F024010P00

  • 3 in

    VF030010P00 

    Manufacturer Part #: F030010P00

  • 3-1/2 in

    VF034010P00 

    Manufacturer Part #: F034010P00

  • 4 in

    VF040010P00 

    Manufacturer Part #: F040010P00

  • 5 in

    VF050010P00 

    Manufacturer Part #: F050010P00

  • 6 in

    VF060010P00 

    Manufacturer Part #: F060010P00

  • 8 in

    VF080010P00 

    Manufacturer Part #: F080010P00

  • 10 in

    VF100010P00 

    Manufacturer Part #: F100010P00

  • 12 in

    VF120010P00 

    Manufacturer Part #: F120010P00

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B16, ANSI B16.5
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Enamel
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 2
3 in
Fitting Type
Straight
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
VF030010P00
UL Listed
Yes