3 in. Grooved Tee Type Strainer

Part #VC030730PE9  |  Item #367226  |  Manufacturer Part #C030730PE9

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Sizes from 1½ – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
  • Easy cleaning access with integral rails

Documents

Specifications

Coating: Painted

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

Mesh Size: 12

Product Type: Strainer

Strainer Type: Tee

Valve Size: 3 in

Weight: 13.30