3 in. Stainless Steel Tee Strainer
3 in. Stainless Steel Tee Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
-
Lead Law Compliant
Specifications
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Mesh Size:
- 12
- Product Type:
- Strainer
- Strainer Type:
- Tee
- Valve Size:
- 3 in
- Weight:
- 13.30 lb
- Width:
- 6-81/100 in