30 in. E Gasket

You last purchased this on
 
Victaulic

30 in. E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

30 in. E Gasket

  • Fast #
  • Part #VG3000770E0-NR
  • Item #2377203
  • Manufacturer Part #G3000770E0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Victaulic gasket for style 77 coupling - ethylene propylene diene monomer (EPDM) rubber
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
Application:
Chemical Services, Cold Water, Coupling, Diluted Acid, Hot Water, Oil-Free Air
Brand Model Compatibility:
Style 77
Clean Bagged:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
30 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Seal Gasket
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No