• Cart

DESCRIPTION

Victaulic 3/4 in. Ball Valve

VK004784INS-NR

Valve Size:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
TA Series 786 and 787 Balancing Valves
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Insulation Kit
UL Listed
No
Valve Size
3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now