3/4 in. NPT Steel Pull Station
FireLock™ Series 755 3/4 in. NPT Steel Pull Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Red enamel is standard finish for the gong shell
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Series 768 and 769
- Coating:
- Painted
- Collection:
- FireLock™ Series 755
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Steel
- Product Type:
- Pull Station
- UL Listed:
- No