4-8 in. Drain Connector Kit
4-8 in. Drain Connector Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fits Pipe Size:
- 4 in - 8 in
- Product Type:
- Drain Connection Kit
- UL Listed:
- Yes
- Weight:
- 15 lb