4 in. Aquamarine Pipe and Coupling
Series 2900 4 in. Aquamarine Pipe and Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Base unit clamps quickly onto the pipe in vertical, horizontal or overhead positions
- Available extended chain for 10 – 24"/ 250 – 600 mm pipe
- Three-piece hole cutting tool designed to cut holes up to 3½"/ 90 mm in diameter for Mechanical-T and strapless outlets
- Weight: 36 lbs. / 16 kg
- Power Requirements: Grounded 120 volt, single phase, 60 hertz, 10 amp electrical supply (220 volt, single phase, 60 hertz, 5 amp available on request)
Specifications
- Collection:
- Series 2900
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 20 ft
- PipeTubing Size:
- 4 in
- Pressure - High:
- 350
- Schedule Class:
- SDR 12.4