4 in. Grooved Aluminum Coupling

You last purchased this on
 
Victaulic

4 in. Grooved Aluminum Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

4 in. Grooved Aluminum Coupling

  • Fast #
  • Part #VL040077AE0-NR
  • Item #3621916
  • Manufacturer Part #L040077AE0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 3/4 – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • Effective stress relief and vibration
  • Galvanized and stainless steel housings are also available
  • Elastomeric arch-type connectors when used in close proximity to the source of vibration
  • All sizes are provided with plated bolts and nuts
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Product shown in orange enamel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-26, ASTM B-179
Coating:
Aluminum
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Coupling
Material:
Aluminum
Pressure - Maximum:
1000 psi