4 x 2 in. Grooved Galvanized Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50 4 x 2 in. Grooved Galvanized Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50 4 x 2 in. Grooved Galvanized Concentric Reducer

  • Fast #
  • Part #VFD29050G00
  • Item #378799
  • Manufacturer Part #FD29050G00
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
3 in
Material:
Ductile Iron
Maximum Temperature:
86
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Type:
VFD29050G00
UL Listed:
Yes
Weight:
3.40 lb