5-1/2 x 1 in.-8 Plated Oval Head Track Head Bolt and Nut
5-1/2 x 1 in.-8 Plated Oval Head Track Head Bolt and Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial Light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Pendent Standard Response 3/4?
- Storage K8.0
Specifications
- Coating:
- Plated
- Diameter:
- 1 in
- Length:
- 5-1/2 in
- Product Type:
- Track Head Bolt, Nut
- Screw Head:
- Oval Head
- Size:
- 1 in-8
- Weight:
- 1.75 lb