6 in. Plain End Forged Steel Coupling

You last purchased this on
 
Victaulic

6 in. Plain End Forged Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

6 in. Plain End Forged Steel Coupling

  • Fast #
  • Part #VL060099GE0-NR
  • Item #1448793
  • Manufacturer Part #L060099GE0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Coupling
Material:
Carbon Steel, Forged Steel
Weight:
29.90 lb