6 in. Schedule 40 Water Flow Switch
6 in. Schedule 40 Water Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Red enamel is standard finish for the gong shell
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
Documents
Specifications
- Schedule Class:
- 40
- UL Listed:
- Yes