8 in. Grooved 250 psi Ductile Iron Cap
60 Series 8 in. Grooved 250 psi Ductile Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Victaulic no.60 cap - 8"
- Allows user another means to verify system is unpressurized and empty of test media before continuing work
- Packaged in stackable, heavy-duty rolling case
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Collection:
- 60 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Tap Size:
- 1/2 in