4 in. Carbon Steel Nitrile Lever Handle Butterfly Valve
700 Series 4 in. Carbon Steel Nitrile Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-piece stem permits narrow disc design for low pressure drop performance
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536
- Coating:
- Black Alkyd Enamel
- Collection:
- 700 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 10-4/21 in
- Length:
- 4-14/25 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 13.50 lb
- Width:
- 7 in