8 in. Silicone Coupling Gasket
8 in. Silicone Coupling Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Victaulic Gasket for Style 77 Coupling - Silicone
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Silicone
- Product Type:
- Seal Gasket
- Type:
- Gasket
- UL Listed:
- No
- Weight:
- 0.64 lb