3 x 2 in. IPS x Grooved Concentric Schedule 40 Cast Carbon Steel Reducer

You last purchased this on
 
Victaulic

850 Series 3 x 2 in. IPS x Grooved Concentric Schedule 40 Cast Carbon Steel Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

850 Series 3 x 2 in. IPS x Grooved Concentric Schedule 40 Cast Carbon Steel Reducer

  • Fast #
  • Part #VFC43850S00
  • Item #7204064
  • Manufacturer Part #FC43850S00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details
  • 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 ? 8?
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-106 Grade B, ASTM A-216 Grade WCB, ASTM A-234 Grade WPB
Clean Bagged:
No
Coating:
Zinc
Collection:
850 Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Length:
4 in
Material:
Stainless Steel
NSF Certified:
No
Schedule Class:
40
UL Listed:
No
Weight:
2.9 lb