3/4 x 9-21/50 in. NPT Aluminum and Stainless Steel Water Meter Alarm
Firelock® Series 760 3/4 x 9-21/50 in. NPT Aluminum and Stainless Steel Water Meter Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Red enamel is standard finish for the gong shell
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
Specifications
- Application:
- Fire Protection
- Coating:
- Red Enamel
- Collection:
- Firelock® Series 760
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 9 in
- ISO:
- ISO 7-1
- Length:
- 9-21/50 in
- Material:
- Aluminum, Stainless Steel
- Product Type:
- Switches & Supervisory Product
- UL Listed:
- Yes
- Weight:
- 6.7 lb