Advanced Groove System Glove Flue
Advanced Groove System Glove Flue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- Product Type:
- Coupling
- Weight:
- 57.80 lb