44 in. Painted Rigid Coupling
AGS™ Style W07 44 in. Painted Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Model: W07
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563, ASTM B-633, ASTM A-193, ASTM A-194, ASTM F-436
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- AGS™ Style W07
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- Fitting Size 1:
- 44 in
- Fitting Size 2:
- 44 in
- Fitting Sizes:
- 44 in
- Fitting Type:
- Coupling
- Length:
- 54-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 402.53 lb