20 x 18 in. Grooved Eccentric Advance Orange Paint System

You last purchased this on
 
Victaulic

AGS™ W51 20 x 18 in. Grooved Eccentric Advance Orange Paint System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

AGS™ W51 20 x 18 in. Grooved Eccentric Advance Orange Paint System

  • Fast #
  • Part #VWH76051P00-NR
  • Item #2391147
  • Manufacturer Part #WH76051P00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from 3/4 - 24 in / DN20 - DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 - 36 in / DN80 - DN900
  • For AGS sizes 14 - 60 in / DN350 - DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
AGS™ W51
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
18 in
Fitting Sizes:
20 in x 18 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
20 in
Material:
Ductile Iron
UL Listed:
Yes
Weight:
172 lb