Electric Solenoid Actuation with 6 in. Quick Riser
Electric Solenoid Actuation with 6 in. Quick Riser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
Specifications
- Brand Model Compatibility:
- Series 769 Firelock NXT Preaction Valve
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Sprinkler Riser
- Valve Size:
- 6 in