10 in. Stainless Steel Coupling
Fig 442 10 in. Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available in ANSI schedule 10S or schedule 40S, type 304L or 316L
- Sizes from 3/4 – 12 in | DN20 – DN300
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
- Collection:
- Fig 442
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter, Nipple, Straight
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Schedule Class:
- 10S
- Tonnage:
- 5 Tons
- UL Listed:
- Yes
- Volts:
- 230V