FireLock™ 2-1/2 in. Riser Check Valve Kit

Part #VV024717KHR  |  Item #3875978  |  Manufacturer Part #V024717KHR

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Documents

Specifications

Coating: Painted

Collection: FireLock™

Material: Ductile Iron

Maximum Pressure: 300 psi

Product Type: Valve Kit

Valve Size: 2-1/2 in

Valve Type: Sprinkler Check Valve

Weight: 12