200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head
FireLock™ Model V2704 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2704
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.17 lb