3/4 in. 14K Extended Coverage, Pendent Sprinkler and Standard Response Sprinkler Head in Chrome
FireLock™ Model V3421 3/4 in. 14K Extended Coverage, Pendent Sprinkler and Standard Response Sprinkler Head in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended coverage
Specifications
- Collection:
- FireLock™ Model V3421
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 14
- Material:
- Brass, Bronze, Nickel Alloy, Stainless Steel
- Material Type:
- Beryllium
- Pressure - Maximum:
- 500 psi
- Product Type:
- Extended Coverage, Pendant, Standard Response
- Size:
- 1-3/8 in x 2-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.37 lb