1 in. 90 Degree Galvanized Bend
FireLock™ IGS™ 1 in. 90 Degree Galvanized Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- No. 111 grooved end elbow
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ IGS™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- Phase:
- Three Phase
- Tonnage:
- 15 Tons
- Volts:
- 460V