2-1/2 in. Grooved Ductile Iron Tee
FireLock™ IGS™ Style 102 2-1/2 in. Grooved Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25 bar
Specifications
- Coating:
- Orange Enamel, Red Enamel, Hot Dipped Glavanized
- Collection:
- FireLock™ IGS™ Style 102
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- ISO:
- ISO 898-1
- Length:
- 4-63/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 365 psi
- Product Type:
- Tee
- Weight:
- 7.50 lb