1 x 1/2 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

You last purchased this on
 
Victaulic

FireLock™ IGS™ Style 148 1 x 1/2 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ IGS™ Style 148 1 x 1/2 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer

  • Fast #
  • Part #VFM29148U00-NR
  • Item #7298689
  • Manufacturer Part #FM29148U00
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Application:
Schedule 10 Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Black Oxide
Collection:
FireLock™ IGS™ Style 148
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
1-8/25 in
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
ISO:
ISO 898-1 Class 9.8
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
0.4 lb