1-1/4 in. 45 Degree Elbow
FireLock™ Installation-Ready™ Style 103 1-1/4 in. 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 32 ? 65 mm, and 76.1 mm
- Convenience of a one-piece fitting with the dependability of the FireLock EZ? Style 009N Rigid Coupling Up to 4 times faster to install than traditional couplings and fittings Up to 10 times faster to install than threading Fittings available from 1 1/4 ? 2 ½”
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Installation-Ready™ Style 103
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 2.80 lb