V2703 1/2 White V27 200 SR Upright Sprinkler Head 5.6K

You last purchased this on
 
Victaulic

FireLock™ Model V2703 V2703 1/2 White V27 200 SR Upright Sprinkler Head 5.6K

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2703 V2703 1/2 White V27 200 SR Upright Sprinkler Head 5.6K

  • Fast #
  • Part #VS271AFS440
  • Item #1161597
  • Manufacturer Part #S271AFS440
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Storage light
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V27, V38
  • S.I.16.1 upright standard response 3/4?
  • Storage K11.2
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2703
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-7/16 in
Pressure - Maximum:
500 psi
Product Type:
Standard Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.18 lb