Victaulic
FireLock™ Model V2708 1/2 in. 144F Quick Response Pendent Sprinkler Head
Part #VDOMS271BJQ420 | Item #4125919 | Manufacturer Part #S271BJQ420
Fitting Sizes:
1/2 inProduct Details
- Dry Light
- Ordinary
- Extra
- Storage K5.6
- S.I.8.1 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
Specifications
Collection: FireLock™ Model V2708
Color Finish: Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
K-Factor: 5.6
Maximum Pressure: 250 psi
Maximum Temperature: 144
Origin: Domestic
Product Type: [Quick Response, Pendant]
UL Listed: No