Victaulic
FireLock™ Model V2708 1/2 in. 155F Quick Response Pendent Sprinkler Head in Black
Part #VS271BCQ4B0-NR | Item #2378829 | Manufacturer Part #S271BCQ4B0
Maximum Pressure:
250 psiProduct Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
Collection: FireLock™ Model V2708
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 2-3/8 in
K-Factor: 5.6
Maximum Pressure: 250 psi
Maximum Temperature: 155
Product Type: [Quick Response, Pendant]
UL Listed: Yes