Victaulic
FireLock™ Model V2708 1/2 in. 175F Quick Response Pendent Sprinkler Head
Part #VS271BEQ440 | Item #1161040 | Manufacturer Part #S271BEQ440
Fitting Sizes:
1/2 inProduct Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Pendent Quick Response 3/4″
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
Application: Commercial
Collection: FireLock™ Model V2708
Color Finish: White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 2-3/8 in
K-Factor: 5.6
Material: Bronze
Maximum Pressure: 250 psi
Maximum Temperature: 286
Product Type: [Quick Response, Pendant]
UL Listed: Yes