1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
FireLock™ Model V2708 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry light
- 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrenches: V36
- S.I.8.1 pendent quick response 1?
- Storage K5.6
Specifications
- Application:
- Commercial
- CE Approved:
- Yes
- Coating:
- Painted
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Pressure - High:
- 250
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.17 lb
- Width:
- 1 in