Victaulic
FireLock™ Model V2708 V2708 1/2 Chrome Plated 155 Quick Response Pendent Sprinkler Head 5.6K
Part #VS271BCQ42K | Item #7034620 | Manufacturer Part #S271BCQ42K
Type:
VS271BCQ42KProduct Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
Collection: FireLock™ Model V2708
Color Finish: Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
K-Factor: 5.6
Maximum Pressure: 250 psi
Maximum Temperature: 155
Product Type: [Quick Response, Pendant]
Type: VS271BCQ42K